Vial racks, LaboBox-System
Supplier: NEOLAB
Certificates
About this item
PC, transparent.
- Alphanumerical grid
- Temperature resistant from −130 to +130 °C
- Autoclavable
W×D×H: 164×76×28 mm
Frequently Bought Together
Water, HiPerSolv CHROMANORM® for HPLC
Supplier: VWR Chemicals
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
Supplier: VWR Chemicals
Acetone ≥99%, TECHNICAL
Supplier: VWR Chemicals
Sealing film for manual application, Parafilm® M
Supplier: HEATHROW
VWR®, Nitrile Gloves
Supplier: VWR Collection
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
Supplier: VWR Chemicals
VWR® Facial Tissues
Supplier: VWR Collection
pH indicator strips, MQuant®, Supelco®
Supplier: Merck
VWR® Serological Pipette, Standard Line
Supplier: VWR Collection
Nitrile gloves, Kimtech™ Purple Nitrile™
Supplier: KIMBERLY CLARK
VWR® NITRILE LIGHT, Nitrile Gloves
Supplier: VWR Collection
VWR®, Transfer Pipettes, High Performance
Supplier: VWR Collection