Avantor® Ultrasphere®, HPLC Columns
Supplier: Avantor
Certificates
About this item
Avantor® Ultrasphere® columns remain widely referenced within both industry and academia and are recognised to provide excellent chromatographic performance.
- 3 and 5 μm spherical porous silica
- High reproducibility, narrow particle size distribution
- Optimal surface coverage for long column lifetime
Avantor® Ultrasphere® ODS (3 µm) and Octyl phases are available in both standard analytical column hardware and a high efficiency Ultrasphere-XL High Speed cartridge column design, which includes an integral cartridge column holder assembly.
Specifications
- Catalog No:
- HICH235329
- HICH237574
- HICH237390
- HICH237573
- HICH244070
- HICH237521
- HICH235342
- HICH237520
- HICH244046
- HICH235332
- HICH235330
- 235327.
- HICH235333
- HICH240002
- 243533N
- 243534N
- HICH244071
- HICH235341
- HICH235335
- HICH244434
- HICH235334
- HICH244254
- Endcapped:
- Yes
- N/A
- Yes
- No
- No
- Yes
- N/A
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- No
- N/A
- Yes
- Yes
- Yes
- Yes
Specifications
Frequently Bought Together