Order Entry
Austria
ContactUsLinkComponent
Flow-Through Cell with Inlet and Outlet Nozzle for Absorption Measurements, Hellma Analytics
Flow-Through Cell with Inlet and Outlet Nozzle for Absorption Measurements, Hellma Analytics
Catalog # 634-9711
Supplier:  HELLMA
undefined
Flow-Through Cell with Inlet and Outlet Nozzle for Absorption Measurements, Hellma Analytics
Catalog # 634-9711
Supplier:  HELLMA

Specifications

  • Ext.Ø:
    12,5×12,5 mm
  • Path length:
    10 mm
  • Type:
    Macro
  • Volume:
    3200 µl
  • Window material:
    Quartz (Suprasil®)
  • Description:
    With inlet and outlet nozzle
  • Height:
    45 mm
  • Pk:
    1

Specifications

About this item

Hellma® high precision quartz glass flow through cell for absorption measurements in the UV/Vis range, 10 mm path length, with inlet and outlet nozzle.

  • Cell made of high performance quartz glass

  • Wavelength range from 200 to 2500 nm
  • Path length: 10 mm
  • Aperture: (HxW) 33×9,5 mm
  • With inlet and outlet nozzle
  • Volume: 3200 μl

Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers. Highest precision: Hellma® precision cells are characterised by the highest precision in path length accuracy and parallelism. This guarantees continuously reproducible measurement results.

Chemically resistant and thermally bonded: Hellma® precision cells are thermally bonded and not glued, which gives them a very high resistance to temperatures and chemicals. This prevents unintentional leakage of liquids. Excellent transmission: By using selected high-performance quartz glasses, Hellma® precision cells achieve excellent transmission >82% for exact measurement results.

Secure handling: Hellma® precision cells have chamfered edges that enable safe and comfortable handling. In addition, the risk of splintering is minimised. Sustainable: Hellma® precision cells can be easily cleaned and reused and thus remain in use for a long time. A sustainable and environmentally friendly alternative.

Certifications:

Hellma® precision cells are manufactured according to EN ISO 9001/EN ISO 14001 and meet the highest optical standards. The declaration of compliance is available for download on the Hellma website. Further certificates (factory certificate 2.2 and acceptance test certificate 3.1) are available on request.