Order Entry
Austria
ContactUsLinkComponent
Digital refractometer, Salt-Chek
Digital refractometer, Salt-Chek
Catalog # REIC13940020
Supplier:  REICHERT
undefined
Digital refractometer, Salt-Chek
Catalog # REIC13940020
Supplier:  REICHERT

Specifications

  • Model:
    Salt-chek
  • Range:
    0,0 − 25,8 % ; 1,000 − 1,197 SG ; 0 − 258 PPT (Parts Per Thousand)
  • Resolution:
    0,75 %
  • Electrical:
    2× AAA batteries
  • W×D×H:
    54×27×100 mm
  • Response time:
    2 seconds
  • Weight:
    100 g
  • Pk:
    1

Specifications

About this item

This three measurement scales for salinity in one model is calibrated with water.

Delivery: Supplied with a cord and case.