Replacement needles for LC XCHANGE® syringes
Artikelnr. 548-1804
Supplier: Trajan Scientific and Medical
Specifications
- Ext.Ø:0,71 mm
- Gauge:22
- Type of tip:LC
- Description:Replacement needles for XCHANGE® LC syringes, 1000 µl
- Length:56 mm
- Seq:37
- Pk:5