Order Entry
Austria
ContactUsLinkComponent
Universal ovens, pass-through, with forced air circulation, UF TS series
Universal ovens, pass-through, with forced air circulation, UF TS series
Supplier:  MEMMERT
Certificates
undefined
Universal ovens, pass-through, with forced air circulation, UF TS series
Supplier:  MEMMERT

Specifications

  • Catalog No:
  • MEMMUF160TS
  • MEMMUF750TS
  • MEMMUF450TS
  • MEMMUF260TS
  • Model:
  • UF160TS
  • UF750TS
  • UF450TS
  • UF260TS
  • Temperature range:
  • ambient +5…250 °C
  • ambient +5…250 °C
  • ambient +5…250 °C
  • ambient +5…250 °C
  • Capacity:
  • 161 L
  • 749 L
  • 449 L
  • 256 L
  • Convection type:
  • Forced convection
  • Forced convection
  • Forced convection
  • Forced convection
  • Shelves supplied (max.):
  • 0 (8)
  • 0 (14)
  • 0 (8)
  • 0 (9)
  • Max. load per shelf:
  • 20 kg
  • 30 kg
  • 30 kg
  • 20 kg
  • Int. W×D×H:
  • 560×400×720 mm
  • 1040×600×1200 mm
  • 1040×600×720 mm
  • 640×500×800 mm
  • Ext. W×D×H:
  • 745×582×1233 mm
  • 1224×782×1714 mm
  • 1224×782×1233 mm
  • 825×682×1314 mm
  • Max. power consumption:
  • 3200 W
  • 5000 W
  • 4800 W
  • 3400 W
  • Weight:
  • 120 kg
  • 260 kg
  • 213 kg
  • 138 kg

Specifications

Frequently Bought Together