
Papanicolaou's solution 2a Orange G (OG 6), Q Path® for microscopy
Supplier: VWR Chemicals
Certificates
About this item
:
Storage Temperature:Ambient
UN:1170
ADR:3,II
:GHS02
:1
Specification Test Results
- Appearance:Clear liquid
- Colour of solution:Orange
- Density (20/4):0,82 - 0,834
- pH (20°C):7,3 - 8,5
- Absorbance (0.5 %):469 - 486 nm
Specification Test Results
Related Information
Frequently Bought Together