Flame retardant overalls with bib and braces, 1012 NX
Lieferant: FRISTADS KANSAS
Zertifikate
Über diesen Artikel
Durable trousers made of Nomex® Comfort fabric, dope dyed. The fabric consists of 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres.
- Two front pockets with flap
- Leg pocket with flap
- Chest pocket with flap
- Pen pocket and phone pocket
Weight: 260 g/m²
Certifications: EN 531 (class A, B1 and C1), EN 1149-5, EN 13034, type BP[6] and ENV 50354
Spezifikationen
- Catalog No:
- KWIN10093167656A82
- KWIN1009316765082
- KWIN1009316764882
- KWIN1009316765482
- KWIN1009316765282
- KWIN1009316764282
- KWIN1009316763882
- KWIN1009316766282
- KWIN1009316764682
- KWIN1009316764482
- KWIN1009316766082
- KWIN1009316765882
- Model:
- NX 1012
- NX 1012
- NX 1012
- NX 1012
- NX 1012
- NX 1012
- NX 1012
- NX 1012
- NX 1012
- NX 1012
- NX 1012
- NX 1012
- Garment application:
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Risk area:
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Fabric:
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
- Weight:
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
Spezifikationen
Frequently Bought Together