Multi-channel pipettes, electronic, variable volume, with adjustable spacer, E4™ XLS+™
About this item
These adjustable spacer multi-channel pipettes have adjustable nozzles to make transferring liquids from tubes to plates fast and easy. Ideal for genomic, proteomic and cell culture applications.
- Standard functions include Basic pipetting, Multi-dispensing, Mixing, and True Manual™ pipetting
- Advanced functions include sequential volume programming, fixed volume, titration, dilution and reverse mode pipetting
- Advanced speed, blowout and automatic dispensing options
- Simple menu structure, joystick control and large colour screen make switching between modes and setting functions quick and easy
- Can be used with LTS™ tips for consistent sample loading across all channels and low tip ejection forces
- Lighter springs that reduce plunger force by up to 28%
- Advanced push-bar design for exceptionally precise and consistent sample pickup across all channels
- Equipped with RFID tags for enhanced security, improved inventory control and calibration tracking
Pipette settings, protocols and service alarms can be password protected for GLP/GMP compliance. GLP data, such as service records, cycles and status data is completely tamper proof.
Adjustable Spacer: Continuously-variable spacing allows nozzle spacing between 9 to 14 mm on 8-channel models and 9 to 19 mm on 6-channel models, suitable for pickup from 96-well plates and dispensing to 24-well plates or tubes, or vice versa. Smooth one-hand adjustment enables on-the-fly changing after aspiration and before dispensing. Spacing marks give a quick visual aid, or set the adjustable detent for repeatable spacing without looking.
Delivery information: Supplied with Micro-SD card (installed in pipette), battery, Quick Reference Guide, sample tips, wall power supply, Conformance Certificate and Warranty Card.
5 Options Available Below
Product Details & Documents
These adjustable spacer multi-channel pipettes have adjustable nozzles to make transferring liquids from tubes to plates fast and easy. Ideal for genomic, proteomic and cell culture applications.
- Standard functions include Basic pipetting, Multi-dispensing, Mixing, and True Manual™ pipetting
- Advanced functions include sequential volume programming, fixed volume, titration, dilution and reverse mode pipetting
- Advanced speed, blowout and automatic dispensing options
- Simple menu structure, joystick control and large colour screen make switching between modes and setting functions quick and easy
- Can be used with LTS™ tips for consistent sample loading across all channels and low tip ejection forces
- Lighter springs that reduce plunger force by up to 28%
- Advanced push-bar design for exceptionally precise and consistent sample pickup across all channels
- Equipped with RFID tags for enhanced security, improved inventory control and calibration tracking
Pipette settings, protocols and service alarms can be password protected for GLP/GMP compliance. GLP data, such as service records, cycles and status data is completely tamper proof.
Adjustable Spacer: Continuously-variable spacing allows nozzle spacing between 9 to 14 mm on 8-channel models and 9 to 19 mm on 6-channel models, suitable for pickup from 96-well plates and dispensing to 24-well plates or tubes, or vice versa. Smooth one-hand adjustment enables on-the-fly changing after aspiration and before dispensing. Spacing marks give a quick visual aid, or set the adjustable detent for repeatable spacing without looking.
Delivery information: Supplied with Micro-SD card (installed in pipette), battery, Quick Reference Guide, sample tips, wall power supply, Conformance Certificate and Warranty Card.
Product Family Options
Product Information
- VolumeIncrementAccuracyImprecisionAvailabilityPrice
- RAIN170123276-channelSpecifications:MarketsourceMarketsource
- RAIN170123286-channelSpecifications:MarketsourceMarketsource
- RAIN170123298-channelSpecifications:MarketsourceMarketsource
- RAIN170123308-channelSpecifications:MarketsourceMarketsource
- RAIN170123318-channelSpecifications:MarketsourceMarketsource
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



