Order Entry
Austria
ContactUsLinkComponent
 
Nucleic acid and protein purification systems, KingFisher™ Flex
 
undefined
Nucleic acid and protein purification systems, KingFisher™ Flex

 

  • Catalog No:
  • 736-0683
  • 736-0684
  • 731-0140
  • 731-0139
  • Model:
  • KingFisher Flex with 96 deep well head
  • KingFisher Flex with 24 deep well head
  • KingFisher Flex with 96 KF head
  • KingFisher Flex with 96 PCR head
  • Processing volume:
  • 50 - 1000 µl
  • 200 - 5000 µl
  • 20 - 100 µl
  • 20 - 100 µl
  • Capacity (samples/run):
  • 96
  • 24
  • 96
  • 96
  • Particle collection efficiency:
  • >95%
  • >95%
  • >95%
  • >95%
  • Magnetic particle size:
  • ~ >1 μm
  • ~ >1 μm
  • ~ >1 μm
  • ~ >1 μm
  • Plate types:
  • 50 - 1000 μl
  • 200 - 5000 μl
  • 20 - 250 μl
  • 20 - 100 μl
  • Tip combs (disposable):
  • Special design, 96 format
  • Special design, 24 format
  • Special design, 96 format
  • Special design, 96 format
  • Incubation:
  • Heating block temperature from RT to +115 °C
  • Heating block temperature from RT to +115 °C
  • Heating block temperature from RT to +115 °C
  • Heating block temperature from RT to +115 °C
  • Int. software:
  • Space for ~100 internal protocols
  • Space for ~100 internal protocols
  • Space for ~100 internal protocols
  • Space for ~100 internal protocols
  • Interfaces:
  • USB or serial RS232C port
  • USB or serial RS232C port
  • USB or serial RS232C port
  • USB or serial RS232C port
  • Keyboard/display:
  • START/STOP/PAUSE/OK, four arrow keys, two keys to rotate the turntable, colour LCD
  • START/STOP/PAUSE/OK, four arrow keys, two keys to rotate the turntable, colour LCD
  • START/STOP/PAUSE/OK, four arrow keys, two keys to rotate the turntable, colour LCD
  • START/STOP/PAUSE/OK, four arrow keys, two keys to rotate the turntable, colour LCD
  • Robot compatibility:
  • Yes
  • Yes
  • Yes
  • Yes
  • Weight:
  • 28 kg
  • 28 kg
  • 28 kg
  • 28 kg
  • W×D×H:
  • 680×600×380 mm
  • 680×600×380 mm
  • 680×600×380 mm
  • 680×600×380 mm

 

Frequently Bought Together