Filter tips
SARS70.760.411
: SARSTEDT
- Colour code:Yellow
- Packed:480/bag
- Sterile:-
- Volume:2 - 200 µl
- Length:51 mm
- Seq:05
- Tip style:Graduated
- Tip colour:Transparent
- For use with:Eppendorf, Gilson, Finnpipette, Biohit, Brand, Socorex etc.
- Pk:4.800
These PP filter tips have a hydrophobic PE filter that prevents the aerosol, which is formed when pipetting, from contaminating the pipette.
- PCR Performance Tested certified