Order Entry
Austria
ContactUsLinkComponent
 
Ovens with gravity and mechanical convection, StabiliTherm™
  JOUA42711100
 :  JOUAN
Ovens with gravity and mechanical convection, StabiliTherm™
  JOUA42711100
 :  JOUAN

 

  • Capacity:
    28 L
  • Temperature range:
    50…200 °C
  • Description:
    Oven, StabiliTherm™, 28 l
  • Seq:
    01
  • Model:
    EU - 28 l
  • Temperature uniformity:
    ± 1,7 °C
  • Temperature stability:
    at 105 °C: ±1,0 °C
  • Ext. W×D×H:
    554×356×515 mm
  • Int. W×D×H:
    400×260×280 mm
  • Max. load per shelf:
    10 kg
  • Power consumption:
    465 W
  • Shelves supplied (max.):
    1 (5)
  • Pk:
    1

 

 

These StabiliTherm™ ovens deliver unsurpassed thermal performance, providing the highest level of homogeneity and stability.

  • Smooth, stainless steel rounded chamber contains no internal fittings
  • Hands-free door opening system
  • Safety in handling large sample loads

Provides temperature uniformity and stability, ensuring that protocols are fully reproducible.