Fleece jacket, Tarbes 7789
About this item
This soft and double-sided fleece jacket will keep users warm and well in winter. It has a high pilling resistance and can be zipped into several rain jackets with the Sioen ILS system.
- Straight collar, zip closure
- Two inset pockets with zip closure
- Round inset sleeves
- Elastic at end of sleeves
- Elastic drawstring in hem
- Stitched seams
Back length: 76 cm (L)
Weight: 285 g/m²
Certifications: EN 14058 (1XXXX)
6 Options Available Below
Product Details & Documents
This soft and double-sided fleece jacket will keep users warm and well in winter. It has a high pilling resistance and can be zipped into several rain jackets with the Sioen ILS system.
- Straight collar, zip closure
- Two inset pockets with zip closure
- Round inset sleeves
- Elastic at end of sleeves
- Elastic drawstring in hem
- Stitched seams
Back length: 76 cm (L)
Weight: 285 g/m²
Certifications: EN 14058 (1XXXX)
Specifications for Product Family
Specifications
- Catalog No:
- SIOE7789/BS0/S
- SIOE7789/BS0/M
- SIOE7789/BS0/L
- SIOE7789/BS0/1XL
- SIOE7789/BS0/2XL
- SIOE7789/BS0/3XL
- Model:
- 7789 Tarbes
- 7789 Tarbes
- 7789 Tarbes
- 7789 Tarbes
- 7789 Tarbes
- 7789 Tarbes
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester double sided fleece
- 100% polyester double sided fleece
- 100% polyester double sided fleece
- 100% polyester double sided fleece
- 100% polyester double sided fleece
- 100% polyester double sided fleece
- Weight:
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
Specifications
Product Family Options
Product Information
- ColourClothing SizeAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.SIOE7789/BS0/SModel7789 TarbesGarment applicationGeneral PurposeRisk areaColdGenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyester double sided fleeceWeight285 g/m² - Specifications:
More
Specifications
Cat. No.SIOE7789/BS0/MModel7789 TarbesGarment applicationGeneral PurposeRisk areaColdGenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyester double sided fleeceWeight285 g/m² - Specifications:
More
Specifications
Cat. No.SIOE7789/BS0/LModel7789 TarbesGarment applicationGeneral PurposeRisk areaColdGenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyester double sided fleeceWeight285 g/m² - Specifications:
More
Specifications
Cat. No.SIOE7789/BS0/1XLModel7789 TarbesGarment applicationGeneral PurposeRisk areaColdGenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyester double sided fleeceWeight285 g/m² - Specifications:
More
Specifications
Cat. No.SIOE7789/BS0/2XLModel7789 TarbesGarment applicationGeneral PurposeRisk areaColdGenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyester double sided fleeceWeight285 g/m² - Specifications:
More
Specifications
Cat. No.SIOE7789/BS0/3XLModel7789 TarbesGarment applicationGeneral PurposeRisk areaColdGenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyester double sided fleeceWeight285 g/m²
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



