Crafts jacket, with reflective tape, FAS-447
Robust jacket made of FAS® twill (100% cotton) with reflective fluorescent tape (80% polyester and 20% cotton) at shoulder, sleeves and back.
- Front placket opening with zip to top of collar and concealed snap fastening
- Adjustable cuffs and hem
- Two front pockets with snap fastening, two chest pockets with flap and snap fastening (1 with tool loop, 1 with button and loop for sheath knife)
- Inside pocket with button, inside mobile phone pocket, sleeve pockets
- Two chest pockets with flap and button, one with button and loop for sheath knife, one with tool loops
- Ventilated back
- Visible yoke
Weight: 375 g/m²
- Catalog No:
- KWIN100303541M
- KWIN100303940XS
- KWIN100303541L
- KWIN1003035413XL
- KWIN100303940XL
- KWIN100303940S
- KWIN1003035412XL
- KWIN100303940M
- KWIN100303940L
- KWIN1003039403XL
- KWIN1003039402XL
- KWIN100303541XS
- KWIN100303541XL
- KWIN100303541S
- Model:
- FAS-447
- FAS-447
- FAS-447
- FAS-447
- FAS-447
- FAS-447
- FAS-447
- FAS-447
- FAS-447
- FAS-447
- FAS-447
- FAS-447
- FAS-447
- FAS-447
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- FAS® twill (100% cotton) with reflective fluorescent tape (80% polyester and 20% cotton)
- FAS® twill (100% cotton) with reflective fluorescent tape (80% polyester and 20% cotton)
- FAS® twill (100% cotton) with reflective fluorescent tape (80% polyester and 20% cotton)
- FAS® twill (100% cotton) with reflective fluorescent tape (80% polyester and 20% cotton)
- FAS® twill (100% cotton) with reflective fluorescent tape (80% polyester and 20% cotton)
- FAS® twill (100% cotton) with reflective fluorescent tape (80% polyester and 20% cotton)
- FAS® twill (100% cotton) with reflective fluorescent tape (80% polyester and 20% cotton)
- FAS® twill (100% cotton) with reflective fluorescent tape (80% polyester and 20% cotton)
- FAS® twill (100% cotton) with reflective fluorescent tape (80% polyester and 20% cotton)
- FAS® twill (100% cotton) with reflective fluorescent tape (80% polyester and 20% cotton)
- FAS® twill (100% cotton) with reflective fluorescent tape (80% polyester and 20% cotton)
- FAS® twill (100% cotton) with reflective fluorescent tape (80% polyester and 20% cotton)
- FAS® twill (100% cotton) with reflective fluorescent tape (80% polyester and 20% cotton)
- FAS® twill (100% cotton) with reflective fluorescent tape (80% polyester and 20% cotton)
- Weight:
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
Frequently Bought Together