Rain overalls, Quebec 6931
Supplier: SIOEN
Certificates
About this item
Lightweight, durable overall made of Flexothane® Classic fabric consisting of 100% polyamide knitting with PU coating.
- Straight collar with foldaway hood
- Zip closure under double flap with press studs + gusset
- Sleeve and ankle narrowing by press studs
- Elasticated waist in the back
The material is water- and windproof, provides extended durability and features high frequency welded seams.
Weight: 180 g/m²
Certifications: EN 343 (3-1), EN 14605 (Type 4), tested according to EN 14786:2006
Specifications
- Catalog No:
- SIOE6931/012/1XL
- SIOE6931/012/S
- SIOE6931/012/M
- SIOE6931/012/L
- SIOE6931/012/3XL
- SIOE6931/012/2XL
- Model:
- Quebec 6931
- Quebec 6931
- Quebec 6931
- Quebec 6931
- Quebec 6931
- Quebec 6931
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Flexothane® Classic fabric (100% polyamide knitting with PU coating)
- Flexothane® Classic fabric (100% polyamide knitting with PU coating)
- Flexothane® Classic fabric (100% polyamide knitting with PU coating)
- Flexothane® Classic fabric (100% polyamide knitting with PU coating)
- Flexothane® Classic fabric (100% polyamide knitting with PU coating)
- Flexothane® Classic fabric (100% polyamide knitting with PU coating)
- Weight:
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
Specifications
Frequently Bought Together