Softshell jacket, Technik, TK50
Supplier: Portwest
Certificates
About this item
This innovative jacket offers a windproof, water resistant exterior made of 94% polyester and 6% Spandex coupled with a Micro Polar Fleece for extra-added warmth. It is exceptionally breathable and stretchable for added freedom of movement.
- Ample storage space with waterproof zips
- Elasticated cuffs are fleece lined to ensure comfort
- Mobile phone pocket
Weight: 310 g/m²
Specifications
- Catalog No:
- PRTWTK50BKRXXXL
- PRTWTK50NARXL
- PRTWTK50BKRXXL
- PRTWTK50BKRXL
- PRTWTK50BKRS
- PRTWTK50NARS
- PRTWTK50NARL
- PRTWTK50BKRM
- PRTWTK50BKRL
- PRTWTK50NARXXXL
- PRTWTK50NARXXL
- PRTWTK50NARM
- PRTWTK50BKR5XL
- PRTWTK50BKR4XL
- Model:
- Technik TK50
- Technik TK50
- Technik TK50
- Technik TK50
- Technik TK50
- Technik TK50
- Technik TK50
- Technik TK50
- Technik TK50
- Technik TK50
- Technik TK50
- Technik TK50
- Technik TK50
- Technik TK50
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 94% polyester and 6% Spandex
- 94% polyester and 6% Spandex
- 94% polyester and 6% Spandex
- 94% polyester and 6% Spandex
- 94% polyester and 6% Spandex
- 94% polyester and 6% Spandex
- 94% polyester and 6% Spandex
- 94% polyester and 6% Spandex
- 94% polyester and 6% Spandex
- 94% polyester and 6% Spandex
- 94% polyester and 6% Spandex
- 94% polyester and 6% Spandex
- 94% polyester and 6% Spandex
- 94% polyester and 6% Spandex
- Weight:
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
- 310 g/m²
Specifications
Frequently Bought Together