High visibility traffic jacket, 7-in-1, S427
Supplier: Portwest
Certificates
About this item
Breathable jacket made of 300 Denier polyester yarn which features superior abrasion and tear resistance.
- Mesh-lined shell for highest level of breathability
- Two-way zipped front with studded storm flap and detachable hood
- Two large patch pockets with stud fastened flaps, concealed map pocket
- Detachable, reversible bodywarmer with phone pocket
- Zip out sleeves with elasticated cuffs
The PU coating on the inside makes the fabric durable and waterproof. The water- and stain-repellent coating on the outside helps to keep the garment clean. With nylon mesh lining. The detachable bodywarmer with wadding is made of 65% polyester and 35% cotton.
Jacket weight: 190 g/m²
Nylon mesh weight: 60 g/m²
Bodywarmer lining weight 70 g/m²
Wadding weight: 160 g/m²
Certifications: EN ISO 20471 (Class 3), EN 343 (3-3)
Specifications
- Catalog No:
- PRTWS427YERS
- PRTWS427YERXS
- PRTWS427YERXL
- PRTWS427YER5XL
- PRTWS427YERXXL
- PRTWS427YERXXXL
- PRTWS427YER4XL
- PRTWS427YERL
- PRTWS427YERM
- Model:
- S427
- S427
- S427
- S427
- S427
- S427
- S427
- S427
- S427
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Risk area:
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyester/cotton/PU
- Polyester/cotton/PU
- Polyester/cotton/PU
- Polyester/cotton/PU
- Polyester/cotton/PU
- Polyester/cotton/PU
- Polyester/cotton/PU
- Polyester/cotton/PU
- Polyester/cotton/PU
- Weight:
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
Specifications
Frequently Bought Together