Order Entry
Austria
ContactUsLinkComponent
High visibility rain jacket with detachable softshell jacket, Powell 401A
High visibility rain jacket with detachable softshell jacket, Powell 401A
Supplier:  SIOEN
Certificates
undefined
High visibility rain jacket with detachable softshell jacket, Powell 401A
Supplier:  SIOEN

Specifications

  • Catalog No:
  • SIOE401A/279/L
  • SIOE401A/279/3XL
  • SIOE401A/279/2XL
  • SIOE401A/279/1XL
  • SIOE401A/278/S
  • SIOE401A/278/M
  • SIOE401A/278/L
  • SIOE401A/278/3XL
  • SIOE401A/278/2XL
  • SIOE401A/279/S
  • SIOE401A/278/1XL
  • SIOE401A/279/M
  • Model:
  • Powell 401A
  • Powell 401A
  • Powell 401A
  • Powell 401A
  • Powell 401A
  • Powell 401A
  • Powell 401A
  • Powell 401A
  • Powell 401A
  • Powell 401A
  • Powell 401A
  • Powell 401A
  • Garment application:
  • General Purpose
  • General Purpose
  • General Purpose
  • General Purpose
  • General Purpose
  • General Purpose
  • General Purpose
  • General Purpose
  • General Purpose
  • General Purpose
  • General Purpose
  • General Purpose
  • Risk area:
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Gender:
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Sleeve or leg length:
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Closure type:
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Fabric:
  • 100% polyester with 100% PU coating
  • 100% polyester with 100% PU coating
  • 100% polyester with 100% PU coating
  • 100% polyester with 100% PU coating
  • 100% polyester with 100% PU coating
  • 100% polyester with 100% PU coating
  • 100% polyester with 100% PU coating
  • 100% polyester with 100% PU coating
  • 100% polyester with 100% PU coating
  • 100% polyester with 100% PU coating
  • 100% polyester with 100% PU coating
  • 100% polyester with 100% PU coating
  • Weight:
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²

Specifications

Frequently Bought Together