Winter bomber jacket with detachable sleeves, Tempa 400A
Supplier: SIOEN
Certificates
About this item
This multi-functional jacket with detachable sleeves and detachable fleece lining can be adapted to any kind of weather. It is made of Siopor® Ultra fabric (100% polyester fabric with 100% PU coating). With detachable fleece lining in body (can not be worn separately), fixed polyamide lining in body and quilted sleeves.
- Straight collar with foldaway hood
- Zip closure under flap with touch & close fastening
- Two patched chest pockets with zip closure, two inset pockets, one phone pocket, one sleeve pocket+pen pocket, one mica pocket
- Detachable sleeves
- Elasticated wristband with narrowing by touch and close fastening
- Elasticated waist and narrowing by press studs at the sides of the waist
- Taped seams
- Extended back
Back length: 75 cm
Weight: 195 g/m²
Certifications: EN 340, EN 343 (3-3)
Detachable lining: EN 14058 (1XXXX)
Detachable lining: EN 14058 (1XXXX)
Specifications
- Catalog No:
- SIOE400A/B75/S
- SIOE400A/N15/M
- SIOE400A/N15/L
- SIOE400A/B75/M
- SIOE400A/B75/L
- SIOE400A/N15/3XL
- SIOE400A/B75/3XL
- SIOE400A/N15/2XL
- SIOE400A/N15/1XL
- SIOE400A/B75/2XL
- SIOE400A/B75/1XL
- SIOE400A/N15/S
- Model:
- 400A Tempa
- 400A Tempa
- 400A Tempa
- 400A Tempa
- 400A Tempa
- 400A Tempa
- 400A Tempa
- 400A Tempa
- 400A Tempa
- 400A Tempa
- 400A Tempa
- 400A Tempa
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
Specifications
Frequently Bought Together