Order Entry
Austria
ContactUsLinkComponent
Pullover, high visibility, Bindal 284A
Pullover, high visibility, Bindal 284A
Supplier:  SIOEN
Certificates
undefined
Pullover, high visibility, Bindal 284A
Supplier:  SIOEN

Specifications

  • Catalog No:
  • SIOE284A/707/M
  • SIOE284A/707/L
  • SIOE284A/707/3XL
  • SIOE284A/707/2XL
  • SIOE284A/856/M
  • SIOE284A/856/S
  • SIOE284A/856/L
  • SIOE284A/707/1XL
  • SIOE284A/856/2XL
  • SIOE284A/856/3XL
  • SIOE284A/707/S
  • SIOE284A/856/1XL
  • Model:
  • Bindal 284A
  • Bindal 284A
  • Bindal 284A
  • Bindal 284A
  • Bindal 284A
  • Bindal 284A
  • Bindal 284A
  • Bindal 284A
  • Bindal 284A
  • Bindal 284A
  • Bindal 284A
  • Bindal 284A
  • Garment application:
  • Industrial
  • Industrial
  • Industrial
  • Industrial
  • Industrial
  • Industrial
  • Industrial
  • Industrial
  • Industrial
  • Industrial
  • Industrial
  • Industrial
  • Risk area:
  • HiVis
  • HiVis
  • HiVis
  • HiVis
  • HiVis
  • HiVis
  • HiVis
  • HiVis
  • HiVis
  • HiVis
  • HiVis
  • HiVis
  • Gender:
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Closure type:
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Fabric:
  • 71% molleton polyester, 25% viscose and 4% elasthane
  • 71% molleton polyester, 25% viscose and 4% elasthane
  • 71% molleton polyester, 25% viscose and 4% elasthane
  • 71% molleton polyester, 25% viscose and 4% elasthane
  • 71% molleton polyester, 25% viscose and 4% elasthane
  • 71% molleton polyester, 25% viscose and 4% elasthane
  • 71% molleton polyester, 25% viscose and 4% elasthane
  • 71% molleton polyester, 25% viscose and 4% elasthane
  • 71% molleton polyester, 25% viscose and 4% elasthane
  • 71% molleton polyester, 25% viscose and 4% elasthane
  • 71% molleton polyester, 25% viscose and 4% elasthane
  • 71% molleton polyester, 25% viscose and 4% elasthane
  • Weight:
  • 280 g/m²
  • 280 g/m²
  • 280 g/m²
  • 280 g/m²
  • 280 g/m²
  • 280 g/m²
  • 280 g/m²
  • 280 g/m²
  • 280 g/m²
  • 280 g/m²
  • 280 g/m²
  • 280 g/m²

Specifications

Frequently Bought Together