Air cooling and heating regulators, Versaflo™ V-100E / V-200E
Supplier: 3M
Certificates
About this item
These air cooling and heating regulators are ideal to individually cool or heat the user's incoming supplied air by up to 28 °C. A good choice for workers who are exposed to uncomfortably high or low temperatures, in addition to their exposure to high concentrations of airborne contaminants.
- Integrated low airflow warning whistle
- Compressed air connection
- Belt mounting with an insulating pad
- Working pressure 4 to 6 bar
- Air volume 170 to 600 L/min
- Adjustable temperature controller
Certifications: EN 14594 2A/B or EN 14594 3A/B (depending on helmet)
Related Information
Frequently Bought Together