Order Entry
Austria
ContactUsLinkComponent
Gas chromatograph, Clarus® 580 GC
Gas chromatograph, Clarus® 580 GC
Catalog # 568-0331
Supplier:  PerkinElmer
undefined
Gas chromatograph, Clarus® 580 GC
Catalog # 568-0331
Supplier:  PerkinElmer

Specifications

  • Description:
    Gas chromatograph, Clarus® 580 GC
  • Pk:
    1

Specifications

About this item

The Clarus® 580 GC is the platform of several turn-key solutions for the petrochemical industry (Refinery and Natural Gas analysers), alternative energies (Biodiesel), environmental and forensic applications.

  • Dual-channel, real-time signal display on the touch screen
  • Flexible configurations with integrated headspace or thermal desorption, mass spectrometer or Swafer™
  • Multiple language support
  • Scalable TotalChrom® Chromatography Data Systems (CDS) for easy data management and reporting
  • Complete instrument control through TotalChrom® and TurboMass™ as well as Waters® Empower™ 2 and Agilent® EZChrom Elite™ drivers

Ambient temperature: 10 to 32 °C

Ambient humidity: 20 to 80% relative humidity without condensation

W×D×H: Clarus® 580 GC without autosampler: 670×720×540 mm; Clarus® 580 GC with autosampler: 670×720×800 mm.

Weight: Clarus® 580 GC without autosampler: 49 kg; Clarus® 580 GC with autosampler: 54 kg.