Order Entry
Austria
ContactUsLinkComponent
High resolution colony counter, Scan® 1200
High resolution colony counter, Scan® 1200
Catalog # INSC437000
Supplier:  INTERSCIENCE
undefined
High resolution colony counter, Scan® 1200
Catalog # INSC437000
Supplier:  INTERSCIENCE

Specifications

  • Model:
    1200
  • Resolution:
    1280×960 pixels
  • Description:
    High resolution colony counter
  • Electrical:
    240 V/50 – 60 Hz
  • W×D×H:
    280×270×380 mm
  • Camera:
    High definition CCD colour camera
  • Dish size:
    55 – 90 mm Petri dishes, Spiral® plating, Petrifi lm™, RIDA™ Count/Sanita-kun™, Compact Dry™ and filtration membrane
  • Magnification:
    28×
  • Weight:
    9,4 kg
  • Pk:
    1

Specifications

About this item

High resolution colony counter that can be linked to a PC via a FireWire connection.

  • Minimum size of colonies is 0,05 mm
  • Detects up to seven colours on the same Petri dish
  • Measurement of the inhibition zone

Can count colonies in less than one second for a fast, accurate, and traceable reading of the result.