Order Entry
Austria
ContactUsLinkComponent
High technology colony counter, Scan® 500
High technology colony counter, Scan® 500
Catalog # INSC436000
Supplier:  INTERSCIENCE
undefined
High technology colony counter, Scan® 500
Catalog # INSC436000
Supplier:  INTERSCIENCE

Specifications

  • Model:
    500
  • Resolution:
    640×480 pixels
  • Description:
    Automatic colony counter
  • Electrical:
    240 V/50 – 60 Hz
  • W×D×H:
    280×270×290 mm
  • Camera:
    CMOS colour camera
  • Dish size:
    Petri dishes (55 – 90 mm) and Spiral® plating
  • Magnification:
  • Weight:
    8,4 kg
  • Pk:
    1

Specifications

About this item

High technology colony counter with software that can be linked to a PC via a FireWire connection.

  • Minimum size of colonies is 0,1 mm
  • Detects up to seven colours on the same Petri dish
  • Measurement of the inhibition zone

Can count colonies on a Petri dish in less than one second for a fast, accurate, and traceable reading of the result.