Order Entry
Austria
ContactUsLinkComponent
 
Hybridisation oven, HL-2000 HybriLinker
Catalog # 732-4301
undefined
Hybridisation oven, HL-2000 HybriLinker
Catalog # 732-4301

Specifications

  • Bottle capacity:
    Twenty 35×150 mm or ten 35×300 mm bottles
  • Temperature range:
    Ambient +10…99.9 °C
  • Description:
    HL-2000 HybriLinker
  • Environmentally Preferable:
  • Model:
    HL-2000 HybriLinker
  • Ext. W×D×H:
    445×381×610 mm
  • Heating element:
    1250 W
  • Variable speed:
    10 - 15 min⁻¹
  • Pk:
    1

Specifications

About this item

The HybriLinker oven combines an HB-1000 hybridisation oven with a CX-2000 crosslinker with operation independent of one another. The crosslinker portion of the unit has a UV light emission at 254 nm for the bonding of DNA to a membrane in seconds. The UV dose can be entered as either time or microjoules per cm² of energy for accurate exposure.

  • Accurate temperature and rotation speed controls
  • Dynamic mixing capability is ideal for cDNA library screenings, primer synthesis and nucleic acid hybridisation
  • Stainless steel interior is easy to clean

Lower chamber - UV output: 254 nm (set 999900 microjoules/cm² or up to 999,9 mins of exposure)