Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample tubes for stool, with push-in plug

Sample tubes for stool, with push-in plug

20 ml, PS, Blue, 22 mm, 75 mm, 1000/1000 (bag/ctn)
Catalog # BOET07.011.2001
Supplier:   BOETTGER PAUL
Sample tubes for stool, with push-in plug
Catalog # BOET07.011.2001
Supplier:  BOETTGER PAUL
Sample tubes for stool, with push-in plug
Sample tubes for stool, with push-in plug

20 ml, PS, Blue, 22 mm, 75 mm, 1000/1000 (bag/ctn)

Price
255,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

PS, clear.

  • Good chemical resistance
  • Good temperature resistance

Crystal clear with flat bottom. Indentation plug with attached long-lasting spoon carrier for about bean-sized samples.

Achtung! Bitte beachten: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    22 mm
  • Packed:
    1000/1000 (bag/ctn)
  • Capacity:
    20 ml
  • Height:
    75 mm
  • Material:
    PS
  • Cap colour:
    Blue
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.