Order Entry
Austria
ContactUsLinkComponent
Conductivity meter, bench, 703
Conductivity meter, bench, 703
Catalog # 663-2101
Supplier:  KNICK
undefined
Conductivity meter, bench, 703
Catalog # 663-2101
Supplier:  KNICK

Specifications

  • Temperature range:
    –50...+150 °C
  • Description:
    Laboratory conductivity meter 703, without sensor
  • Temperature accuracy:
    ±0,3 K °C
  • W×D×H:
    244×255×95 mm
  • Compliance:
    IP 54, GLP
  • Conductivity accuracy:
    ±0,5% of meas. value. ±2 counts
  • Conductivity cell constant:
    0,001 - 199,9 cm⁻ₑ (adjustable)
  • Conductivity range:
    0 μS/cm - 2000 mS/cm
  • Conductivity reference temperature:
    20/25 °C
  • Conductivity resolution:
    0,001 µS/cm
  • Connections:
    2-electrode sensors with banana plug + special diode plug for 4-electrode sensors
  • Data logging capacity:
    Automatic storage of cell constant and calibration procedure with time and date stamp, self-contained
  • Display:
    Alphanumer. 2 x 4-digit, 14-segment LED, character height 13 mm
  • Outputs:
    RS 232
  • Power supply:
    Power cord, 230 V –15 % +10 %, 48 - 62 Hz
  • Temperature compensation:
    Automatic (Pt 1000/NTC 30 kOhm) or manual
  • Weight:
    2 kg
  • Pk:
    1

Specifications

About this item

This bench top meter can be operated with either 2-electrode or 4-electrode sensors. In conjunction with the Knick ZU 6985 4-electrode sensor, the meter functions reliably over a wide conductivity range from <1,00 to >1000 mS/cm.

  • Calibrated analog recorder output, galvanically isolated
  • Sensoface® function monitors the conductivity sensor and measuring equipment and provides information on sensor selection and handling
  • Automatic calibration with standard solutions
  • RS-232 interface for computer and printer
  • Simultaneous display of two measurement values; easy to read LED display
  • Leak-proof membrane keyboard, robust housing
  • Automatic switchover to 4-electrode or 2-electrode operation

Records of the parameter setting, calibration, and device diagnostics can be output directly to a printer. This provides users with comprehensive GLP-compatible documentation at the press of a key.

Delivery: Supplied with power cord and instruction manual.

Electrodes

Product Information