Acid resistant gloves, Camapren®
These gloves made of polychloroprene with cotton flock lining provide a more durable alternative to natural latex gloves. The material offers a good chemical and mechanical resistance.
- Excellent sensitivity
- Good grip when handling greasy and oily parts
- High flexibility at low temperatures
- Anatomical design reduces operator fatigue
The gloves are ideal for laboratory and galvanising work, as well as for applications in the chemical, automotive and beverage industry.
Thickness: 0,65 mm
Colour: Black or red
EN 388 (1111), EN 374 (AKL); Cat. III; AQL 0,65
: 720: EN 388:2016 (1111X), EN ISO 374-1 Type A (AKLMOT), EN ISO 374-5 VIRUS, EN 421; Cat. III; AQL <0,65
722: EN 388:2016 (1111X), EN ISO 374-1 Type A (AKLMOT), EN ISO 374-5 VIRUS, EN 421; Cat. III; AQL <0,65
726: EN 388:2016 (1111X), EN ISO 374-1 Type A (AKLMOPT), EN ISO 374-5 VIRUS; Cat. III; AQL <0,65
722: EN 388:2016 (1111X), EN ISO 374-1 Type A (AKLMOT), EN ISO 374-5 VIRUS, EN 421; Cat. III; AQL <0,65
726: EN 388:2016 (1111X), EN ISO 374-1 Type A (AKLMOPT), EN ISO 374-5 VIRUS; Cat. III; AQL <0,65
- Catalog No:
- KCHL720.10
- KCHL720.11
- KCHL722.11
- KCHL722.9
- KCHL720.8
- KCHL722.10
- KCHL722.8
- KCHL720.9
- KCHL720.7
- KCHL726.11
- KCHL726.8
- KCHL726.10
- KCHL722.7
- KCHL726.9
- Model:
- 720
- 720
- 722
- 722
- 720
- 722
- 722
- 720
- 720
- 726
- 726
- 726
- 722
- 726
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Finish:
- Textured
- Textured
- Textured
- Textured
- Textured
- Textured
- Textured
- Textured
- Textured
- Textured
- Textured
- Textured
- Textured
- Textured
- Cuff style:
- Elastic
- Elastic
- Elastic
- Elastic
- Elastic
- Elastic
- Elastic
- Elastic
- Elastic
- Elastic
- Elastic
- Elastic
- Elastic
- Elastic
- EN norm:
- EN 388:2016 (1111X), EN ISO 374-1 Type A (AKLMOT), EN ISO 374-5 VIRUS, EN 421
- EN 388:2016 (1111X), EN ISO 374-1 Type A (AKLMOT), EN ISO 374-5 VIRUS, EN 421
- EN 388:2016 (1111X), EN ISO 374-1 Type A (AKLMOT), EN ISO 374-5 VIRUS, EN 421
- EN 388:2016 (1111X), EN ISO 374-1 Type A (AKLMOT), EN ISO 374-5 VIRUS, EN 421
- EN 388:2016 (1111X), EN ISO 374-1 Type A (AKLMOT), EN ISO 374-5 VIRUS, EN 421
- EN 388:2016 (1111X), EN ISO 374-1 Type A (AKLMOT), EN ISO 374-5 VIRUS, EN 421
- EN 388:2016 (1111X), EN ISO 374-1 Type A (AKLMOT), EN ISO 374-5 VIRUS, EN 421
- EN 388:2016 (1111X), EN ISO 374-1 Type A (AKLMOT), EN ISO 374-5 VIRUS, EN 421
- EN 388:2016 (1111X), EN ISO 374-1 Type A (AKLMOT), EN ISO 374-5 VIRUS, EN 421
- EN 388:2016 (1111X), EN ISO 374-1 Type A (AKLMOPT), EN ISO 374-5 VIRUS
- EN 388:2016 (1111X), EN ISO 374-1 Type A (AKLMOPT), EN ISO 374-5 VIRUS
- EN 388:2016 (1111X), EN ISO 374-1 Type A (AKLMOPT), EN ISO 374-5 VIRUS
- EN 388:2016 (1111X), EN ISO 374-1 Type A (AKLMOT), EN ISO 374-5 VIRUS, EN 421
- EN 388:2016 (1111X), EN ISO 374-1 Type A (AKLMOPT), EN ISO 374-5 VIRUS
Frequently Bought Together