Order Entry
Austria
ContactUsLinkComponent
Cut resistant gloves, Sekuroka®
Cut resistant gloves, Sekuroka®
Catalog # ROTH0135.1
Supplier:  Roth Carl
Cut resistant gloves, Sekuroka®
Catalog # ROTH0135.1
Supplier:  Roth Carl

Specifications

  • Glove size:
    7
  • Disposable / reusable:
    Reusable
  • Colour:
    White
  • Length:
    400 mm
  • EN norm:
    EN 388 (0140)
  • Liner material:
    Nomex®
  • Pk:
    1 PAIR

Specifications

About this item

Made of polyamide fibers Nomex®.

  • Long product life, good form stability, very comfortable fit
  • Chunky bouclé quality has a roughened inner surface
  • Washable at max. +95 °C
Certifications: EN 388 (0140), Cat. II