Order Entry
Austria
ContactUsLinkComponent
Tissue grinders with glass pestles, KONTES® DUALL®, KIMBLE®
Tissue grinders with glass pestles, KONTES® DUALL®, KIMBLE®
Catalog # KIML885450-0022
Supplier:  KIMBLEKONTES
undefined
Tissue grinders with glass pestles, KONTES® DUALL®, KIMBLE®
Catalog # KIML885450-0022
Supplier:  KIMBLEKONTES

Specifications

  • Capacity:
    22 ml
  • Seq:
    03
  • Total length:
    220 mm
  • Pk:
    1
  • Ø ext.×length:
    18×150 mm

Specifications

About this item

Ideal for grinding connective tissue such as muscle, heart, and lungs. These ground glass tissue grinders combine conical and cylindrical surfaces to reduce tissue and produce uniform homogenate. In the bottom, tapered section of the tube tissue is ground to a smaller particle size. The final homogenate is produced as tissue is forced through the cylindrical portion of the tube.

  • Construction is strong enough for the assembly to be motor driven
  • Tubes and pestles are interchangeable, with a uniform 0,10 to 0,15 mm clearance