Inserts for screw thread and crimp top vials
Conical insert, clear glass, pulled point, for standard opening crimp top vials, 0,20 ml, Conical, 5×29 mm, Glass, No
Catalog # NSCAC4012-529
Supplier: THERMO NATIONAL SCIENTIFIC
Inserts for screw thread and crimp top vials
Catalog # NSCAC4012-529
Supplier: THERMO NATIONAL SCIENTIFIC
Jump to:
Product Details & Documents
Specifications
- Cap included:No
- Ø×H:5×29 mm
- Capacity:0,20 ml
- Description:Conical insert, clear glass, pulled point, for standard opening crimp top vials
- Material:Glass
- Seq:03
- Base:Conical
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



