Order Entry
Austria
ContactUsLinkComponent
Jars with snap-on lid
Jars with snap-on lid
Catalog # SEMA3059
Supplier:  SEMADENI
undefined
Jars with snap-on lid
Catalog # SEMA3059
Supplier:  SEMADENI

Specifications

  • Ext.Ø:
    222 mm
  • Capacity:
    5600 ml
  • Height:
    190 mm
  • Pk:
    100

Specifications

About this item

Jars, made of PP, with close-fitting snap-on lid.

  • Good temperature resistance
  • Good chemical resistance
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904