Order Entry
Austria
ContactUsLinkComponent
Deactivated injector liners
Deactivated injector liners
Catalog # VARICP14988
Supplier:  VARIAN
Deactivated injector liners
Catalog # VARICP14988
Supplier:  VARIAN

Specifications

  • Ext.Ø:
    5 mm
  • Ø int.:
    3,4 mm
  • Description:
    Large volume injector mineral oil analysis liner
  • Length:
    54 mm
  • Seq:
    01
  • Pk:
    5

Specifications

About this item

These deactivated injector liners are optimised for sensitive and reproducible analysis.

  • Easy-opening storage trays
  • High performance standards
  • Silanisation activation prevents sample degradation