Order Entry
Austria
ContactUsLinkComponent
Culture tubes, disposable, with screw thread finish, KIMAX®, KIMBLE®
Culture tubes, disposable, with screw thread finish, KIMAX®, KIMBLE®
Catalog # KIML73750-16100
Supplier:  KIMBLEKONTES
Culture tubes, disposable, with screw thread finish, KIMAX®, KIMBLE®
Catalog # KIML73750-16100
Supplier:  KIMBLEKONTES

Specifications

  • Ø:
    16 mm
  • Capacity:
    12 ml
  • Height:
    100 mm
  • Seq:
    02
  • Pk:
    1.000

Specifications

About this item

Manufactured from 51 expansion borosilicate glass.

  • Round-bottomed
  • Each tube has a chevron marking area
  • Modular trays are shrink-wrapped in plastic film
  • Supplied without caps

These culture tubes are suitable for tissue culture work and general bacteriological use.

Certifications: Glass conforming to USP Type I and ASTM E438, Type I, Class B requirements.