Order Entry
Austria
ContactUsLinkComponent
Micro-hematocrit capillary tubes, KIMBLE®
Micro-hematocrit capillary tubes, KIMBLE®
Catalog # KIML41B2501
Supplier:  KIMBLEKONTES
Micro-hematocrit capillary tubes, KIMBLE®
Catalog # KIML41B2501
Supplier:  KIMBLEKONTES

Specifications

  • Ø int.:
    1,1 mm
  • Description:
    Heparinized, red coded
  • Length:
    75 mm
  • Seq:
    03
  • Pk:
    200

Specifications

About this item

Soda lime glass, 90 expansion.

  • Packed in plastic vials with reclosable snap-lock caps to maintain cleanliness
  • Ends may be sealed by flame or sealing clay
  • Heparinised capillary tubes are designed to prevent blood clotting

For measuring volume percentage of red blood cells.

Certifications: Glass conforms to USP Type III requirements.