Order Entry
Austria
ContactUsLinkComponent
Tissue Grinders with PTFE Pestles, KONTES®, DUALL®, KIMBLE®
Catalog # KIML885480-0020
Supplier:  KIMBLEKONTES
undefined
Tissue Grinders with PTFE Pestles, KONTES®, DUALL®, KIMBLE®
Catalog # KIML885480-0020
Supplier:  KIMBLEKONTES

Specifications

  • Capacity:
    1 ml
  • Seq:
    01
  • Total length:
    155 mm
  • Pk:
    1
  • Ø ext.×length:
    13×80 mm

Specifications

About this item

Tissue grinders greatly improve grinding efficiency by combining both conical and cylindrical surfaces to effectively reduce tissue and produce a uniform homogenate.

  • PTFE pestle is ideal for soft tissue such as brain or liver
  • Construction is strong enough to allow the pestle to be motor driven

Clearance between pestle and tube is 0,1 to 0,15 mm.

Ordering information: Special clearance pestles are available upon request; contact your Avantor sales representative for more information.