Order Entry
Austria
ContactUsLinkComponent
 
Peristaltic pumps, FlexiPump®
 
undefined
Peristaltic pumps, FlexiPump®

 

  • Catalog No:
  • INSC562000
  • INSC561000
  • Model:
  • FlexiPump® Pro
  • FlexiPump®
  • Housing material:
  • Stainless steel
  • Stainless steel
  • Min. flow rate:
  • 3 ml/min
  • 1,5 ml/min
  • Max. flow rate:
  • 2500 ml/min
  • 1250 ml/min
  • Rotation speed:
  • 10−550 rpm
  • 10−550 rpm
  • Electrical:
  • 100−240 V / 50−60 Hz
  • 100−240 V / 50−60 Hz
  • Int. Ø tubing:
  • 1,6 − 3,2 − 4,8 −6,4 − 8 mm
  • 1,6 − 3,2 − 4,8 −6,4 − 8 mm
  • W×D×H:
  • 155×320×210 mm
  • 155×270×210 mm
  • Weight:
  • 5,4 kg
  • 5,2 kg

 

Silicon tubing

 

Frequently Bought Together