About this item
These sterilisers comply with all relevant standards and regulations for medical products, and guarantee reliable program sequences, irrespective of the load and chamber volume. With the SetpointWAIT function validation of this hot air steriliser is possible anytime. The SetpointWAIT function ensures that the program only continues when the set point temperature has been reached. Precisely maintaining the sterilisation time and thus completely killing off even highly resistant microorganisms is, therefore, guaranteed at all times, irrespective of the sterilisation load and chamber volume. This feature can also be used with additional, freely positionable PT100 temperature sensors. In this case, sterilisation only begins when the set point temperature has been reached at all measurement points – that is, in the load. For special applications such as depyrogenisation, this hot air steriliser is absolutely ideal. SFplus models are equipped with TwinDISPLAY.
- Forced air circulation
- Fully insulated stainless steel door with 2-point locking
- Auto diagnostic system for fault analysis
- Program stored in case of power failure
- Internal data logger with a storage capacity of at least 10 years
- AtmoCONTROL software for reading out, managing and organising the data logger via ethernet interface (temporary trial version can be downloaded)
- Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
- ControlCOCKPIT for operation and adjustment of all parameters
- Double over-temperature protection
Material: Corrosion-resistant, easy to clean interior made of stainless steel, reinforced by deep drawn ribbing with integrated and protected large area heating on four sides. Rear zinc plated steel housing.
TwinDISPLAY includes HeatBALANCE function, AutoSAFETY function, user-ID, USB port, individual limits for over-/under-temperature, over-/under-humidity. Ethernet interface on the rear of the appliance for reading the protocol log and for uploading and implementing programs and for online logging.
Digital backwards counter with target time setting, adjustable from 1 minute to 99 days. AtmoCONTROL software on a USB stick for programming, managing and transferring programs via ethernet interface or USB port. German, English, French, Spanish language settings available on the ControlCOCKPIT.
Specifications
- Catalog No:
- MEMMSF260PLUS
- MEMMSF450PLUS
- MEMMSF750PLUS
- MEMMSF160PLUS
- MEMMSF75PLUS
- MEMMSF110PLUS
- MEMMSF30PLUS
- MEMMSF55PLUS
- Model:
- SF260plus
- SF450plus
- SF750plus
- SF160plus
- SF 75plus
- SF110plus
- SF30plus
- SF55plus
- Capacity:
- 256 L
- 449 L
- 749 L
- 161 L
- 74 L
- 108 L
- 32 L
- 53 L
- Power:
- 230 V, 50/60 Hz / ~3400 W
- 400 V, 3 phases/N, 50/60 Hz / ~5800 W
- 400 V, 3 phases/N, 50/60 Hz / ~7000 W
- 230 V, 50/60 Hz /
~3200 W - 230 V, 50/60 Hz / ~2500 W
- 230 V, 50/60 Hz / ~2800 W
- 230 V, 50/60 Hz / ~1600 W
- 230 V, 50/60 Hz / ~2000 W
- Shelves:
- 2
- 2
- 2
- 2
- 2
- 2
- 1
- 1
- Temperature range:
- Min. 5 °C above ambient up to +250 °C
- Min. 5 °C above ambient up to +250 °C
- Min. 5 °C above ambient up to +250 °C
- Min. 5 °C above ambient up to +250 °C
- Min. 5 °C above ambient up to +250 °C
- Min. 5 °C above ambient up to +250 °C
- Min. 5 °C above ambient up to +250 °C
- Min. 5 °C above ambient up to +250 °C
- W×D×H:
- 824×684×1186 mm
- 1224×784×1247 mm
- 1224×784×1726 mm
- 745× 584×1107 mm
- 585×514×947 mm
- 745×584×867 mm
- 585×434×707 mm
- 585×514×787 mm
- W×D×H chamber:
- 640×500×800 mm
- 1040×600×720 mm
- 1040×600×1200 mm
- 560×400×720 mm
- 400×330×560 mm
- 560×400×480 mm
- 400×250×320 mm
- 400×330×400 mm
- Weight:
- 110 kg
- 170 kg
- 217 kg
- 96 kg
- 66 kg
- 78 kg
- 48 kg
- 57 kg