Pocket refractometer, PAL-LOOP
Pocket refractometer, PAL-LOOP, 0 − 85 °Bx
Catalog # ATAG3842
Supplier: Atago
Jump to:
Product Details & Documents
The PAL-LOOP is designed to measure sugar concentration.
- Single-handed operation
- Automatic temperature compensation (ATC)
- Either single measurement mode or repeatedly continuous mode
Certifications: IP 65 allows rinsing off the sample with running water.
Specifications
- Model:PAL-LOOP
- Range:0 − 85 °Bx
- Description:Pocket refractometer
- Cat. No.:ATAG3842
- Accuracy:±0,2 %
- Response time:3 seconds (single measurement) ; 1 second (continuous measurement)
- Sample size:0,3 ml
- Temperature precision:±1,0 °C
- W×D×H:55×31×109 mm
- Electrical:2× AAA batteries
- Temperature compensation range:10…100 °C
- Weight:100 g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



