Order Entry
Austria
ContactUsLinkComponent
Flat mops and BiPower holder
Flat mops and BiPower holder
Catalog # 129-0444
undefined
Flat mops and BiPower holder
Catalog # 129-0444

Specifications

  • Colour:
    Blue
  • Description:
    Cleaning/disinfecting mop with flaps and pockets, microfibre, 113 g
  • Length:
    -
  • L×W:
    435×140 mm
  • Seq:
    01
  • Packed:
    50/pack
  • Pk:
    1

Specifications

About this item

Flat microfibre mops for large surfaces cleaning.

  • Microfibre filaments collect and hold dust, dirt and allergens better than any other cleaning material
  • Perfect for general cleaning and fits holder R050839
  • Laundering maximum temperature: 90 °C
  • To release the mop after use, the user just steps on the red button on the mop holder