Order Entry
Austria
ContactUsLinkComponent
 
Ultrasonic bath with cooling, SONOCOOL®
  BAND3500-GB
undefined
Ultrasonic bath with cooling, SONOCOOL®
  BAND3500-GB

 

  • Capacity:
    5,0 L
  • Frequency:
    35 kHz
  • Description:
    Ultrasonic device with integrated cooling system and timer, set consists of ultrasonic device SC 255, sample holder PH 255-11, glass lid D 255 G, 20 inset beakers SD 01.2, 250 ml TICKOPUR TR 3, UK-plug
  • Seq:
    02
  • Environmentally Preferable:
  • W×D×H:
    360×605×385 mm
  • Tank W×D×H:
    280×150×150 mm
  • Weight:
    27,5 kg
  • Pk:
    1

 

 

The ultrasonic bath with cooling sysytem SONOCOOL 255 can be used for sonication of heat-sensitive samples. It enables cell structure preservation by short contact time with liquid and ther findings are available in a shorter time. It has a shorter processing time for decalcifying of bone tissue compared to customary processes.

  • Compact design
  • Increased life span by welded tank: stainless steel AISI 316Ti, 2 mm thick
  • Level sensor for contact liquid as dry run protection
  • Lighted LCD display
  • Serial interface for remote control