Order Entry
Austria
ContactUsLinkComponent
Vacuum gauge set DCP 3000 + VSP 3000
Vacuum gauge set DCP 3000 + VSP 3000
Supplier:  VACUUBRAND
   Sustainable Options Available
Certificates
undefined
Vacuum gauge set DCP 3000 + VSP 3000
Supplier:  VACUUBRAND
   Sustainable Options Available

Specifications

  • Catalog No:
  • 181-0174
  • VACU20636155
  • Environmentally Preferable:
  • Safer Human and Environmental Health
  • Measuring principle:
  • Thermal conductivity (pirani), chemically resistant plastics / ceramics
  • Accuracy:
  • 1×103 mbar (7,5×102 Torr)
  • Permitted ambient temperature for operation:
  • 10 − 40 °C
  • Permitted ambient temperature for storage:
  • 10 − 60 °C
  • Protection class:
  • IP20
  • Gauge head:
  • up to four gauge heads VSP 3000 (Atm. - 10-3 mbar) can be simultaneously connected
  • Max. temperature of media at the gauge head:
  • +80 °C
  • Housing:
  • robust plastic housing with good chemical resistance
  • W×D×H:
  • 144×124×114 mm
  • Weight:
  • 0,44 kg

Specifications

Frequently Bought Together