Order Entry
Austria
ContactUsLinkComponent
 
Sorvall™ Legend™ Micro 17/21 Microcentrifuges, Ventilated/Refrigerated
 
undefined
Sorvall™ Legend™ Micro 17/21 Microcentrifuges, Ventilated/Refrigerated

 

  • Catalog No:
  • SORV75002435
  • SORV75002430
  • SORV75002440
  • Model:
  • Micro 21
  • Micro 17
  • Micro 17R
  • Max. capacity:
  • 24×1,5/2,0 ml
  • 24×1,5/2,0 ml
  • 24×1,5/2,0 ml
  • Max. speed:
  • 14800 min⁻¹
  • 13300 min⁻¹
  • 13300 min⁻¹
  • Max. RCF:
  • 21100 ×g
  • 17000 ×g
  • 17000 ×g
  • Refrigerated:
  • No
  • No
  • Yes
  • Temperature:
  • Ambient temperature
  • Ambient temperature
  • –9...+40 °C (per 1 °C increment)
  • Acceleration/braking time:
  • 11/12 s
  • 11/12 s
  • 10/12 s
  • Timer:
  • 1 - 99 min (1 min increments) + HOLD mode
  • 1 - 99 min (1 min increments) + HOLD mode
  • 1 - 99 min (1 min increments) + HOLD mode
  • Noise level:
  • 56 dB(A)
  • 56 dB(A)
  • 50 dB(A)
  • Electrical:
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • W×D×H:
  • 243×352×225 mm
  • 243×352×225 mm
  • 295×445×330 mm
  • Weight:
  • 10,5 kg
  • 10,5 kg
  • 28 kg
  • Warranty:
  • 2 years
  • 2 years

 

 

 

Frequently Bought Together