Order Entry
Austria
ContactUsLinkComponent
 
Dissolved oxygen meter, Pro20
 
undefined
Dissolved oxygen meter, Pro20

 

  • Catalog No:
  • YSIA603171
  • YSIA6050020
  • YSIA603170
  • Model:
  • Pro20
  • Pro20
  • Pro20
  • DO accuracy:
  • ± 2% of the reading or ±0.2 mg/L, whichever is greater (0 - 20 mg/l); ± 6% of the reading (20 - 50 mg/l)
    ± 2% of the reading or ±2% air saturation, whichever is greater (0 - 200%); ± 6% of the reading (200 - 500%)
  • ± 2% of the reading or ±0.2 mg/L, whichever is greater (0 - 20 mg/l); ± 6% of the reading (20 - 50 mg/l)
    ± 2% of the reading or ±2% air saturation, whichever is greater (0 - 200%); ± 6% of the reading (200 - 500%)
  • ± 2% of the reading or ±0.2 mg/L, whichever is greater (0 - 20 mg/l); ± 6% of the reading (20 - 50 mg/l)
    ± 2% of the reading or ±2% air saturation, whichever is greater (0 - 200%); ± 6% of the reading (200 - 500%)
  • DO concentration:
  • 0 - 50 mg/L
  • 0 - 50 mg/L
  • 0 - 50 mg/L
  • DO concentration resolution:
  • 0,01 or 0,1 mg/L (user selectable)
    0,1% or 1% air saturation (user selectable)
  • 0,01 or 0,1 mg/L (user selectable)
    0,1% or 1% air saturation (user selectable)
  • 0,01 or 0,1 mg/L (user selectable)
    0,1% or 1% air saturation (user selectable)
  • DO saturation:
  • 0 - 500 %
  • 0 - 500 %
  • 0 - 500 %
  • DO barometric pressure range:
  • 400 - 999,9 mmHg
  • 400 - 999,9 mmHg
  • 400 - 999,9 mmHg
  • DO probe type:
  • Field sensors (Polarographic or galvanic); lab BOD probe
  • Field sensors (Polarographic or galvanic); lab BOD probe
  • Field sensors (Polarographic or galvanic); lab BOD probe
  • DO calibration:
  • OneTouch Cal
  • OneTouch Cal
  • OneTouch Cal
  • DO salinity compensation:
  • 0 - 70 ppt
  • 0 - 70 ppt
  • 0 - 70 ppt
  • Temperature range:
  • –5...+55 °C
  • –5...+55 °C
  • –5...+55 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,2 °C (±0,3 °C for cables longer than 45 m)
  • ±0,2 °C (±0,3 °C for cables longer than 45 m)
  • ±0,2 °C (±0,3 °C for cables longer than 45 m)
  • Temperature compensation:
  • 0...45 °C
  • 0...45 °C
  • 0...45 °C
  • Response time:
  • 95% in 8 seconds
  • 95% in 8 seconds
  • 95% in 8 seconds
  • Display:
  • Graphic, backlit display
  • Graphic, backlit display
  • Graphic, backlit display
  • Connections:
  • MS (military spec) waterproof with bayonet lock
  • MS (military spec) waterproof with bayonet lock
  • MS (military spec) waterproof with bayonet lock
  • Power supply:
  • 2 alkaline C-cells providing 450 hours of battery life
  • 2 alkaline C-cells providing 450 hours of battery life
  • 2 alkaline C-cells providing 450 hours of battery life
  • Compliance:
  • IP 67
  • IP 67
  • IP 67
  • Data logging capacity:
  • 50 data sets
  • 50 data sets
  • 50 data sets
  • W×D×H:
  • 83×56×216 mm
  • 83×56×216 mm
  • 83×56×216 mm
  • Weight:
  • 0,475 (with batteries)
  • 0,475 (with batteries)
  • 0,475 (with batteries)

 

Frequently Bought Together