Order Entry
Austria
ContactUsLinkComponent
Mortar grinder, PULVERISETTE 2
Mortar grinder, PULVERISETTE 2
Catalog # 412-4183
Supplier:  FRITSCH
undefined
Mortar grinder, PULVERISETTE 2
Catalog # 412-4183
Supplier:  FRITSCH

Specifications

  • Final fineness:
    10 - 20 µm
  • Material feed size:
    <8 mm
  • Max. sample volume:
    190 ml
  • Max. speed:
    70 min⁻¹ (50 Hz); 80 min⁻¹ (60 Hz)
  • Description:
    PULVERISETTE 2, 200 - 240 V, 50 - 60 Hz
  • Seq:
    01
  • Model:
    PULVERISETTE 2
  • Batch/sample volume:
    10 - 190 ml
  • Grinding chamber material:
    Agate, sintered corundum, hard porcelain, zirconium oxide, stainless steel, hardened steel, hardmetal tungsten carbide
  • Max. size of feed granules:
    Up to 8 mm
  • Motor speed 50 Hz:
    70 min⁻¹
  • Power consumption:
    250 W
  • Power supply:
    200 - 240 V, 50 - 60 Hz
  • Weight:
    24 kg
  • W×D×H:
    310×460×410 mm
  • Pk:
    1

Specifications

About this item

This mortar grinder is an ideal universal grinder in the laboratory for analysis, quality control and materials testing as well as for the mixing and homogenisation of pastes and creams on a laboratory scale. Ideal for wet and dry grinding, mixing and homogenisation.

  • For hard, medium-hard, soft, brittle, fibrous and abrasive materials
  • Particularly gentle grinding with no thermal load
  • Loss-free grinding due to closed grinding chamber
  • Cryogenic grinding with automatic timer for reproducible grinding times

Using liquid nitrogen it also grinds difficult-to-mill samples with moist, fibrous or elastic structures. Precisely adjustable pestle pressure and optimum scraper kinematics. Illuminated grinding chamber for optimum control.