Order Entry
Austria
ContactUsLinkComponent
 
Planetary mill, PULVERISETTE 5 classic line
 :  FRITSCH
 
undefined
Planetary mill, PULVERISETTE 5 classic line
 :  FRITSCH

 

  • Catalog No:
  • FRIT05.6010.00
  • FRIT05.5010.00
  • Model:
  • PULVERISETTE 5 classic line
  • PULVERISETTE 5 classic line
  • Material feed size:
  • <10 mm
  • <10 mm
  • Max. sample volume:
  • 900 ml
  • 900 ml
  • Batch/sample volume:
  • 10 - 900 ml
  • 10 - 900 ml
  • Grinding chamber material:
  • Agate, sintered corundum, silicon nitride, zirconium oxide, stainless steel, hardened steel, hardmetal tungsten carbide
  • Agate, sintered corundum, silicon nitride, zirconium oxide, stainless steel, hardened steel, hardmetal tungsten carbide
  • Grinding jar volumes:
  • 80, 250, 500 ml
  • 80, 250, 500 ml
  • Grinding time setting:
  • 4 min
  • 4 min
  • Power consumption:
  • 1600 W
  • 1600 W
  • Power supply:
  • 200 - 240 V, 50 - 60 Hz
  • 200 - 240 V, 50 - 60 Hz
  • Speed:
  • 50 - 400 min⁻¹
  • 50 - 400 min⁻¹
  • Speed ratio:
  • 1:-2,19
  • 1:-2,19
  • W×D×H:
  • 580×670×570 mm
  • 580×670×570 mm
  • Weight:
  • 120 kg
  • 120 kg

 

Grinding bowls

 

Frequently Bought Together