Order Entry
Austria
ContactUsLinkComponent
Planetary mono mill, PULVERISETTE 6 classic line
Planetary mono mill, PULVERISETTE 6 classic line
Catalog # 412-4185
Supplier:  FRITSCH
undefined
Planetary mono mill, PULVERISETTE 6 classic line
Catalog # 412-4185
Supplier:  FRITSCH

Specifications

  • Final fineness:
    <1 µm
  • Material feed size:
    <10 mm
  • Max. sample volume:
    225 ml
  • Description:
    PULVERISETTE 6 classic line
  • Seq:
    001
  • Model:
    PULVERISETTE 6 classic line
  • Batch/sample volume:
    10 - 225 ml
  • Grinding chamber material:
    Agate, sintered corundum, silicon nitride, zirconium oxide, stainless steel, hardened steel, hardmetal tungsten carbide
  • Grinding jar volumes:
    80, 250, 500 ml
  • Grinding stations:
    1
  • Grinding time setting:
    Up to 99 hours 59 minutes but 4 minutes is typical
  • Power consumption:
    1100 W
  • Power supply:
    200 - 240 V, 50 - 60 Hz
  • Speed:
    100 - 650 min⁻¹
  • Speed ratio:
    1:-1,82
  • Weight:
    63 kg
  • W×D×H:
    370×530×500 mm
  • Pk:
    1

Specifications

About this item

A planetary ball mill for the finest rapid, batch-wise comminution of hard to soft grinding material, dry or in suspension, down to colloidal fineness. Can also be used for mixing and homogenising of emulsions.

  • Large rotational speed range with accurate display of grinding parameters
  • Grinding chamber completely encapsulated but easy to open
  • Cooling of the grinding chamber with a built-in fan for long grinding times
  • Exactly reproducible grinding results thanks to a regulated drive, precise transmission ratio (toothed belt), programmable microprocessor control electronics
  • Smaller grinding bowls are also possible with an adapter
Certifications: Splash-proof IP 65 membrane keyboard and easy cleaning of the grinding elements.
Ordering information: Grinding bowls and grinding balls are not included in the standard instrument package and must be ordered separately.

Grinding bowls

Product Information