Disinfectant, sterile chlorine dioxide disinfectant, Crystel Cry-Spore
Catalog # 141-0926
Supplier: TRISTEL SOLUTIONS
Specifications
- Description:Cry-Spore two part sterile chlorine dioxide, sporicide disinfectant for manual disinfection. Supplied in concentrate bottles*
- Packed:100 ml base concentrate + 100 ml activator
- Pk:25
Specifications
About this item
A two-part activated chlorine dioxide, sporicide disinfectant for environmental and surface disinfection. Cry-Spore is ideal for the disinfection of walls and floors, and is safe for use on most surfaces found within pharmaceutical production facilities.
- Suitable for product contact areas, walls and floors
- Use on pre-cleaned surfaces
- Leave 10 minutes to activate prior to use
- For professional use only
All disinfectants are supported by comprehensive technical files which provide all the documentation for validation, including residue test methods.
Certifications: EN standards: EN 1276 - bactericidal activity, EN 1650 - fungicidal activity, EN 13697 bactericidal surface test, EN 13704 Sporocidal activity
Delivery: Supplied with its own certificate of analysis, sterility validation, and detailed technical file (including: product specification, manufacturing process, shelf life, microbiological and analytical data).
The product is registered or compliant with the following: BS EN ISO 9001:2008; biocidal products directive 98/8/EC; 1907/2006/EC REACH (registration, evaluation, authorisation and restriction of chemicals).
The product is registered or compliant with the following: BS EN ISO 9001:2008; biocidal products directive 98/8/EC; 1907/2006/EC REACH (registration, evaluation, authorisation and restriction of chemicals).
Packaging: Available in 100 ml concentrate bottles (pack size contains 1×100 ml base concentrate and 1×100 ml activator concentrate)*
Ready to use set: 4,9 litre base solution and 1×100 ml activator concentrate to make a 2% ready to use solution.**
Ready to use set: 4,9 litre base solution and 1×100 ml activator concentrate to make a 2% ready to use solution.**
Caution: Use biocides safely. Always read the label and product information before use.
* Add the 100 ml contents of activator to 4,8 L of water, then immediately add the 100 ml contents of base. Leave 10 minutes to activate prior to use.
** Add 100 ml contents of activator to 4,9 L contents of base solution and leave 10 minutes to activate prior to use.
* Add the 100 ml contents of activator to 4,8 L of water, then immediately add the 100 ml contents of base. Leave 10 minutes to activate prior to use.
** Add 100 ml contents of activator to 4,9 L contents of base solution and leave 10 minutes to activate prior to use.