Order Entry
Austria
ContactUsLinkComponent
Disk mill, PULVERISETTE 13
Disk mill, PULVERISETTE 13
Catalog # 412-4301
Supplier:  FRITSCH
undefined
Disk mill, PULVERISETTE 13
Catalog # 412-4301
Supplier:  FRITSCH

Specifications

  • Final fineness:
    0,1 - 12 mm
  • Material feed size:
    <20 mm
  • Throughput:
    up to 150 kg/h
  • Description:
    PULVERISETTE 13, 3 phases 400 V, 50 - 60 Hz
  • Model:
    PULVERISETTE 13
  • Batch/sample volume:
    min. 20 - 30 ml
  • Grinding chamber material:
    Hardened steel cast, manganese steel, hardmetal tungsten carbide, zirconium oxide
  • Hopper volume/throughput:
    Up to 150 kg/hr
  • Power consumption:
    1830 W
  • Power supply:
    3 phase 400 V  50 - 60 Hz
  • Speed:
    440 min⁻¹ (50 Hz)
  • Weight:
    140 kg
  • W×D×H:
    440×870×400 mm
  • Pk:
    1

Specifications

About this item

Disc mill for batch-wise or continuous fine grinding of hard-brittle to medium-hard solids.

  • High throughput up to 150 kg/h
  • Fine grinding down to 0,1 mm
  • Simple operation with fast, easy cleaning
  • Fast grinding disc change
  • Precision setting of the final fineness even during grinding

The material to be ground is comminuted by pressure and shearing action between two counteracting grinding disks with coarse interlocking teeth. The ground material automatically falls down through an pre-set grinding gap into the collection drawer. The desired final fineness can be defi ned from the outside by changing the gap width.

Ordering information: Grinding discs are offered in 4 different materials and must be ordered separately fromthe mill.

Grinding disc

Product Information