Order Entry
Austria
ContactUsLinkComponent
Disinfectant, non sterile QAC/biguanide disinfectant, Platinum
Disinfectant, non sterile QAC/biguanide disinfectant, Platinum
Catalog # TRSTCRY206
Supplier:  TRISTEL SOLUTIONS
Disinfectant, non sterile QAC/biguanide disinfectant, Platinum
Catalog # TRSTCRY206
Supplier:  TRISTEL SOLUTIONS

Specifications

  • Description:
    Platinum, non sterile QAC/biguanide disinfectant for manual disinfection
  • Packed:
    1 x 20 litre drum
  • Pk:
    20 L

Specifications

About this item

A rotational liquid disinfectant containing surface active agents and a blend of quaternary ammonium compounds (QAC) and biguanide for environmental and surface disinfection.

  • Suitable for product contact areas, walls, floors, equipment and drains
  • Use on pre-cleaned surfaces
  • For professional use only
  • Dilution for use: 1 to 2% v/v

Platinum is ideal for the disinfection of product contact surfaces, filling and manufacturing equipment, walls, floors & drains. Other applications include soaking and fogging. Platinum is safe for use on most surfaces found within pharmaceutical and personal care production facilities.

All disinfectants are supported by comprehensive technical files which provide all the documentation for validation. All disinfectants are supported by the BPD and have independent efficacy data to prove performance.

Certifications: EN standards: EN1276 - bactericidal activity, EN1650 - fungicidal activity, EN13704 - sporicidal activity
Delivery: Supplied with its own Certificate of Analysis. A detailed technical file (including: product specification, manufacturing process, shelf life, microbiological and analytical data) is available on request.
Packaging: Available in 5, 20, 200 and 1000 litre pack sizes.
Caution: Use biocides safely. Always read the label and product information before use.